Socket Set Screw, 3mm Drive Sz.
Mfr # 0107455
Zoro # G812483593
product price: $1.55
/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M6x1
Overall Length
8 mm
Drive Size
3 mm
Point Type
Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107455
Zoro #
G812483593
UPC #
708498486275
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6x1
Overall Length
8 mm
Drive Size
3 mm
Fastener Length
4.5 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Titanium
Finish
Plain
Item
Socket Set Screw
Thread Pitch
1 mm
Head Type
Headless
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Dimensional Standards
IS0 4029
Material Grade/Class
Grade 2
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6x1, Overall Length 8 mm, Fastener Length 4.5 mm, Drive Type Socket, Drive Size 3 mm, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Pack Size Small Pack, Dimensional Standards IS0 4029
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.