Socket Set Screw, 4mm Drive Sz.
Mfr # 0107457
Zoro # G412840543
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M8x1.25
Drive Size
4 mm
Point Type
Cup
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0107457
Zoro #
G412840543
UPC #
708498486282
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8x1.25
Overall Length
8 mm
Drive Size
4 mm
Fastener Length
4 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Titanium
Finish
Plain
Item
Socket Set Screw
Head Type
Headless
Thread Pitch
1.25 mm
Resistance Properties
Corrosion Resistant
Dimensional Standards
DIN 916, IS0 4029
Material Grade/Class
Grade 2
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 8 mm, Fastener Length 4 mm, Drive Type Socket, Drive Size 4 mm, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 916, IS0 4029
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.