Socket Set Screw, 4mm Drive Sz.
Mfr # 0107458
Zoro # G612483601
product price: $2.45
/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M8x1.25
Drive Size
4 mm
Point Type
Cup
Material
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0107458
Zoro #
G612483601
UPC #
708498486299
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M8x1.25
Overall Length
10 mm
Drive Size
4 mm
Fastener Length
5 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Titanium
Finish
Plain
Item
Socket Set Screw
Thread Pitch
1.25 mm
Head Type
Headless
Dimensional Standards
IS0 4029
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Material Grade/Class
Grade 2
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 10 mm, Fastener Length 5 mm, Drive Type Socket, Drive Size 4 mm, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Pack Size Small Pack, Dimensional Standards IS0 4029
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.