This item is Discontinued.

Allied Titanium Split Lock Washer, For Screw Size 1/4 in Titanium 0000911

This item is Discontinued.

Allied Titanium

Split Lock Washer, For Screw Size 1/4 in Titanium (Discontinued)

Mfr # 0000911
Zoro # G905393969
UPC # 51907300526
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0000911
Zoro #
G905393969
UPC #
51907300526
Country of Origin
China

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.487 in
Thread Size
1/4-0.062

Details

Item
Split Lock Washer
Material
Titanium
Standards
ASME-B18.21.1
System of Measurement
Inch
Thickness Tolerance
+/- 0.004 in

Description

These lock washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). This alloy of titanium is what really sets these washers apart from those made from other materials. Grade 5 titanium is extremely springy and of course how well a split lock wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.