Shop ALLIED TITANIUM
See all product information
Create Account
Square U-Bolt, 3/8"-1.1875, 1-3/16 in W, 13/16 in H, Titanium
- Mfr # 0006179
- Zoro # G805391706
product price:Â
$
123.99
/ea
Sold in multiples of 2 for
$247.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/8"-1.1875
Inside Height
13/16 in
Inside Width/Diameter
1-3/16 in
Material
Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0006179
- Zoro #
- G805391706
- UPC #
- 708498481423
- Country of Origin
- United States
- Item
- Square U-Bolt
- System of Measurement
- Inch
- Material
- Titanium
- Tolerance
- +/- 0.020 in
- Head Type
- Hex
Dimensions
- Thread Size
- 3/8"-1.1875
- Inside Height
- 13/16 in
- Inside Width/Diameter
- 1-3/16 in
- Overall Length
- 13/16 in
Description
These U-Bolt style chainplates have been used on many different models of sailboats. Normally made out of stainless steel, they are dangerous due to crevice corrosion and the cause of many dismastings.
Allied Titanium's are made out of TRUE TITANIUM(TM),
Allied Titanium's are made out of TRUE TITANIUM(TM),
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.