Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, 1/4"-20 Thread Size, Titanium, 3/4 in Lg

  • Mfr # 0021012

  • Zoro # G005391575


product price: $14.75
/ea
Sold in multiples of 4 for $59.00

Key Features

Thread Size
1/4"-20
Fastener Length
3/4 in
Material
Titanium
System of Measurement
Inch
Head Type
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0021012
Zoro #
G005391575
UPC #
708498479819
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in

Details

Material
Titanium
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled
Tolerance
+0/-0.010 in
Grade
Grade 2

Description

These Knurled Allied Titanium Thumb Screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling sys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products