Titanium Socket Head Machine Screw
- Mfr # 0016592
- Zoro # G523785979
product price:Â
$
17.55
/ea
Key Features
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Coarse
Fastener Length
5/16 in
Minimum Yield Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0016592
- Zoro #
- G523785979
- UPC #
- 000194866004
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5/16 in
- Thread Size
- #4-40
- Minimum Head Height
- 0.108 in
- Minimum Thread Length
- 5/16 in
- Head Height
- 0.112 in
- Drive Size
- 3/32 in
- Head Diameter
- 0.183 in
- Maximum Head Height
- 0.116 in
Description
Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #4-40, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.