Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016595
  • Zoro # G923785296

product price: 
$
16.25
/ea

Key Features

Drive Type
Socket
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 5
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016595
Zoro #
G923785296
UPC #
000194869004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Drive Type
Socket
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 5
Type
Socket Head Cap Screw
Dimensional Standards
ANSI B 18.3, ASME B18.3
Material
Titanium
Head Type
Standard
System of Measurement
Inch
Finish
Plain
Thread Type
Coarse
Thread Fit
2A
Head Texture
Smooth
Temperature - Maximum
350 Degrees F
Sealing Gasket
No
Temperature - Minimum
-320 Degrees F
Proof Load
108,000 psi
Non-Marring Tip
Yes
Rockwell Hardness
C36
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Seal Material
None
Thread Style
Fully Threaded
Color
Gray
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#4-40
Fastener Length
5/8 in
Maximum Head Height
0.116 in
Head Diameter
0.183 in
Minimum Thread Length
5/8 in
Drive Size
3/32 in
Head Height
0.112 in
Minimum Head Height
0.108 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #4-40, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.