Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016654
  • Zoro # G923785623

product price: 
$
28.65
/ea

Key Features

Drive Type
Socket
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016654
Zoro #
G923785623
UPC #
000179593001
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Drive Type
Socket
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Material Grade/Class
Grade 5
Head Type
Standard
Thread Type
Coarse
Type
Socket Head Cap Screw
Finish
Plain
Thread Style
Fully Threaded
Proof Load
108,000 psi
Sealing Gasket
No
Rockwell Hardness
C36
Color
Gray
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Temperature - Minimum
-320 Degrees F
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Head Texture
Smooth
Seal Material
None
Thread Fit
2A
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
1/4"-20
Fastener Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Minimum Head Height
0.24 in
Drive Size
3/16 in
Head Diameter
0.375 in
Head Height
0.25 in
Maximum Head Height
0.26 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.