Titanium Socket Head Machine Screw

  • Mfr # 0016678
  • Zoro # G723785700
product price: 
$
63.29
/ea

Key Features

Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
Head Type
Standard
Minimum Yield Strength
120,000 psi
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0016678
Zoro #
G723785700
UPC #
000179601001
Country of Origin
United States

Dimensions

Fastener Length
2 in
Thread Size
3/8"-16
Drive Size
5/16 in
Minimum Thread Length
2 in
Maximum Head Height
0.39 in
Head Height
0.375 in
Minimum Head Height
0.36 in
Head Diameter
0.562 in

Details

Item
Titanium Socket Head Machine Screw
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
Head Type
Standard
Minimum Yield Strength
120,000 psi
System of Measurement
Inch
Thread Type
Coarse
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Finish
Plain
Drive Type
Socket
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Seal Material
None
Tensile Strength
130,000 psi
Temperature - Minimum
-320 Degrees F
Non-Marring Tip
Yes
Rockwell Hardness
C36
Color
Gray
Sealing Gasket
No
Proof Load
108,000 psi
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Head Texture
Smooth
Thread Style
Fully Threaded
Shell Material
Titanium
Wire Color
Gray

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.