Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016951
  • Zoro # G123785294

product price: 
$
14.79
/ea

Key Features

Type
Socket Head Cap Screw
Head Type
Standard
Fastener Length
3/8 in
Finish
Plain
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016951
Zoro #
G123785294
UPC #
000195225004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
Head Type
Standard
Finish
Plain
Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Material Grade/Class
Grade 2
Thread Type
Coarse
Dimensional Standards
ANSI B 18.3, ASME B18.3
Material
Titanium
System of Measurement
Inch
Drive Type
Socket
Proof Load
108,000 psi
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Color
Gray
Rockwell Hardness
C36
Seal Material
None
Temperature - Minimum
-320 Degrees F
Thread Direction
Right Hand
Temperature - Maximum
350 Degrees F
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
Yes
Thread Fit
2A
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
3/8 in
Thread Size
#4-40
Head Height
0.112 in
Maximum Head Height
0.116 in
Minimum Thread Length
3/8 in
Drive Size
3/32 in
Head Diameter
0.183 in
Minimum Head Height
0.108 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 2, Finish Plain, Thread Size #4-40, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.