Titanium Socket Head Machine Screw

  • Mfr # 0080217
  • Zoro # G823785785
product price: 
$
17.35
/ea

Key Features

Material
Titanium
System of Measurement
Inch
Finish
Plain
Dimensional Standards
ASME B18.3
Thread Size
#8-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080217
Zoro #
G823785785
UPC #
000152876003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Material
Titanium
System of Measurement
Inch
Finish
Plain
Dimensional Standards
ASME B18.3
Type
Socket Head Cap Screw
Head Type
Standard
Material Grade/Class
Grade 5
Minimum Yield Strength
120,000 psi
Drive Type
Socket
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Thread Style
Fully Threaded
Temperature - Minimum
-320 Degrees F
Thread Direction
Right Hand
Non-Marring Tip
Yes
Tensile Strength
130,000 psi
Thread Fit
2A
Sealing Gasket
No
Rockwell Hardness
C36
Color
Gray
Temperature - Maximum
350 Degrees F
Proof Load
108,000 psi
Seal Material
None
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#8-32
Fastener Length
9/16 in
Minimum Thread Length
9/16 in
Head Diameter
0.27 in
Minimum Head Height
0.16 in
Drive Size
9/64 in
Maximum Head Height
0.164 in
Head Height
0.162 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #8-32, Minimum Thread Length 9/16 in, Fastener Length 9/16 in, Head Height 0.162 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.