Allied 1-1/4''x10 ' Intermediate, IMC Metal Conduit
- Mfr # 358119
- Zoro # G921884342
product price:Â
$
107.99
/ea
Key Features
Standards
ANSI/UL Listed
Material
Steel
Conduit Type
Intermediate Metal Conduit (IMC)
Nominal Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 358119
- Zoro #
- G921884342
- UPC #
- 91111000041
- Country of Origin
- United States
Dimensions
- Nominal Length
- 10 ft
Details
- Standards
- ANSI/UL Listed
- Material
- Steel
- Conduit Type
- Intermediate Metal Conduit (IMC)
Description
IMC conduit that is precision manufactured for economical protection and long-lasting value for the electrical raceway system. Manufactured from premium work hardened steel combining electrical and mechanical performance with ductility. The interior is coated with a highly corrosion-resistant lubricating finish for easier wire-pulling. No need to worry about damage to the conduit system even when pulling through multiple 90-degree bends. Effective in reducing the effects of electromagnetic field levels for encased power distribution circuits shielding computers and other sensitive electronic equipment from the effects of electromagnetic interference UL 1242 Listed ANSI C80.6 NEC ARTCLE 345 NEC 250.118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.