This item is Discontinued.

Allied Tube & Conduit Continuous-Flex Liquid-Tight Plastic Conduit, 1-1/4 in Trade Size, 100 ft, 8 in Bend, PVC, Orange 6505-30-00

This item is Discontinued.

Allied Tube & Conduit

Continuous-Flex Liquid-Tight Plastic Conduit, 1-1/4 in Trade Size, 100 ft, 8 in Bend, PVC, Orange (Discontinued)

Mfr # 6505-30-00
Zoro # G2779052
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6505-30-00
Zoro #
G2779052
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Nominal Length
100 ft
Bend Radius
8 in
Outside Dia.
1.8 in
Inside Diameter
1.37 in
Outside Diameter
1.8 in
Flexible Conduit Nominal Length
100 ft

Details

Item
Continuous-Flex Liquid-Tight Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Orange
Min. Operating Temp.
-2 Degrees F
Max. Operating Temp.
176 Degrees F
Series
6500
Flexible Conduit Usable Temp. Range
-2 Degrees to 176 Degrees F
Standards
UL and CSA listed -Type A Construction, WEEE Compliant
Special Features
UL & CSA listed -Type A Construction
Wet Location
Yes
Indoor/Outdoor Usage
Outdoor Only
Approval Rating
CSA, NFPA, UL
Resistance Properties
Mild Acid Resistance, Non-conductive Raceway, Oil Resistant, UV Resistant
Jacketed
Yes
Usable Temperature Range
-2 Degrees F to 176 Degrees F
Flammability Rating
UL 1660
Color
Orange
Flexibility
Flexible

Description

Continuous-Flex Liquid-Tight Plastic Conduit, Trade Size 1 1/4 in, Bend Radius 8 in, Color Orange, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.37 in, Jacket Color Orange, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products