EMT Metallic Conduit, 2 in Trade Size, 10 ft, Steel, Galvanized, Gray
Mfr # 869613
Zoro # G3619043
product price:Â $75.99
/ea
Item requires special delivery charges. A $22.50 per item surcharge will be applied.
Key Features
Conduit Type
EMT w/Compression Coupling
Nominal Length
10 ft
Material
Steel
Finish
Galvanized
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
869613
Zoro #
G3619043
UPC #
091111504259
Country of Origin
United States
Dimensions
Trade Size
2 in
Nominal Length
10 ft
Inside Dia.
2 1/16 in
Nominal Outside Dia.
2 3/16 in
Wall Thickness
0.06 in
Outside Diameter
2.19 in
Details
Item
Metallic Conduit
Conduit Type
EMT w/Compression Coupling
Material
Steel
Finish
Galvanized
Color
Gray
Special Features
Integral Couplings
Standards
ANSI C80.3, UL 514-B, UL 797
Metallic Conduit Style
Conduit with Compression Coupling
Connection Type
Compression Coupling
Conduit Style
Compression Coupling
Description
EMT Conduit & Coupling, One-Piece, Steel, Trade Size 2 in, Inside Diameter 2.06 in, Outside Diameter 2.19 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit with Compression Coupling, ANSI C80.3, UL 514-B, UL 797, Connection Type Compression Coupling, Finish Galvanized, Integral Couplings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.