Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 45 Deg Elbow, 1-1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 869619

  • Zoro # G502314145


product price: $38.39
/ea

Key Features

Trade Size
1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869619
Zoro #
G502314145
UPC #
091111011856
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
14 5/32 in
Elbow Radius
8 1/4 in
Overall Height
13 1/8 in
Compatible Conduit Trade Size
1 1/2 in
Bend Radius
8-1/4
Outside Diameter (in)
1.9

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Insulated
No
For Use With
IMC
Connector Type
45 Degrees
Standards
UL 6A, ANSI C80.5
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Application
Conductor Protection, Electrical Raceway
For Conduit Type
RMC
Thread Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
1.02 lb
Compatible Conduit Type
RMC
Elbow Angle
45 Degrees
Connection Orientation
45 Degrees
Rain Tight
Yes
Concrete Tight
Yes
Fitting Type
Elbow
Angle
45

Description

Elbow, 45 Degrees, Aluminum, Trade Size 1 1/2 in, Overall Length 14 5/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 8 1/4 in, Overall Height 13 1/8 in, Weight 1.02 lb, Color Silver, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.