Zoro Homepage

IMC 45 Deg Elbow, 2-1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 869621

  • Zoro # G203530394


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Trade Size
2-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869621
Zoro #
G203530394
UPC #
091111011870
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
18 15/16 in
Elbow Radius
10 1/2 in
Overall Height
17 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Outside Diameter (in)
2.875
Bend Radius
10-1/2

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Standards
UL 6A, ANSI C80.5
For Use With
IMC
Insulated
No
Elbow Angle
45 Degrees
Compatible Conduit Type
RMC
For Conduit Type
RMC
Concrete Tight
Yes
Application
Conductor Protection, Electrical Raceway
Thread Type
NPT
Connector Type
45 Degrees
Weight
2.78 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Rain Tight
Yes
Connection Orientation
45 Degrees
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Angle
45
Fitting Type
Elbow

Description

Elbow, 45 Degrees, Aluminum, Trade Size 2 1/2 in, Overall Length 18 15/16 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 10 1/2 in, Overall Height 17 1/2 in, Weight 2.78 lb, Color Silver, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.