IMC 45 Deg Elbow, 3 in, Threaded, Aluminum, Painted, Silver

  • Mfr # 869622

  • Zoro # G602313826


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
3 in
Connection Type
Threaded
Material
Aluminum
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
869622
Zoro #
G602313826
UPC #
091111011887
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
22 11/16 in
Elbow Radius
13 in
Overall Height
21 in
Compatible Conduit Trade Size
3 in
Bend Radius
13
Outside Diameter (in)
3.5

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Painted
Color
Silver
Insulated
No
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Standards
UL 6A, ANSI C80.5
Application
Conductor Protection, Electrical Raceway
For Use With
IMC
For Conduit Type
RMC
Rain Tight
Yes
Weight
4.42 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
45 Degrees
Compatible Conduit Type
RMC
Elbow Angle
45 Degrees
Thread Type
NPT
Concrete Tight
Yes
Angle
45
Fitting Type
Elbow

Description

Elbow, 45 Degrees, Aluminum, Trade Size 3 in, Overall Length 22 11/16 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 13 in, Overall Height 21 in, Weight 4.42 lb, Color Silver, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.