IMC 45 Deg Elbow, 4 in, Threaded, Aluminum, Zinc Plated, Silver

  • Mfr # 869624

  • Zoro # G102313906


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
4 in
Connection Type
Threaded
Material
Aluminum
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
869624
Zoro #
G102313906
UPC #
091111011900
Country of Origin
United States

Dimensions

Trade Size
4 in
Overall Length
28 13/32 in
Overall Height
26 1/4 in
Compatible Conduit Trade Size
4 in
Elbow Radius
16 in
Outside Diameter (in)
4.5
Bend Radius
16

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Zinc Plated
Color
Silver
Application
Conductor Protection, Electrical Raceway
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Standards
UL 6A, ANSI C80.5
Connector Type
45 Degrees
For Conduit Type
RMC
Insulated
No
For Use With
IMC
Rain Tight
Yes
Connection Orientation
45 Degrees
Concrete Tight
Yes
Weight
7.77 lb
Elbow Angle
45 Degrees
Thread Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Fitting Type
Elbow
Angle
45

Description

Elbow, 45 Degrees, Aluminum, Trade Size 4 in, Overall Length 28 13/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 16 in, Overall Height 26 1/4 in, Weight 7.77 lb, Color Silver, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.