Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 90 Deg Elbow, 1-1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 732344

  • Zoro # G902314332


product price: $32.29
/ea

Key Features

Trade Size
1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732344
Zoro #
G902314332
UPC #
091111011658
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
16-19/32 in
Overall Height
11 3/4 in
Elbow Radius
8 1/4 in
Compatible Conduit Trade Size
1 1/2 in
Bend Radius
8-1/4
Outside Diameter (in)
1.9

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Connector Type
90 Degrees
Application
Conductor Protection, Electrical Raceway
Insulated
No
Standards
UL 6A, ANSI C80.5
For Use With
IMC
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
For Conduit Type
RMC
Thread Type
NPT
Concrete Tight
Yes
Rain Tight
Yes
Weight
1.37 lb
Elbow Angle
90 Degrees
Compatible Conduit Type
RMC
Connection Orientation
90 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Fitting Type
Elbow
Angle
90

Description

Elbow, 90 Degrees, Aluminum, Trade Size 1 1/2 in, Overall Length 16 19/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 8 1/4 in, Overall Height 11 3/4 in, Weight 1.37 lb, Color Silver, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.