Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 90 Deg Elbow, 2-1/2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 732346

  • Zoro # G003529376


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Trade Size
2-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732346
Zoro #
G003529376
UPC #
091111011672
Country of Origin
United States

Dimensions

Trade Size
2-1/2 in
Overall Length
24 3/8 in
Elbow Radius
10 1/2 in
Overall Height
17 1/4 in
Compatible Conduit Trade Size
2 1/2 in
Bend Radius
10-1/2
Outside Diameter (in)
2.875

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Application
Conductor Protection, Electrical Raceway
Weight
4.27 lb
Concrete Tight
Yes
Compatible Conduit Type
RMC
Connection Orientation
90 Degrees
Thread Type
NPT
Standards
UL 6A, ANSI C80.5
Connector Type
90 Degrees
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
Elbow Angle
90 Degrees
For Conduit Type
RMC
Rain Tight
Yes
Insulated
No
For Use With
IMC
Indoor/Outdoor Usage
Indoor/Outdoor
Fitting Type
Elbow
Angle
90

Description

Elbow, 90 Degrees, Aluminum, Trade Size 2 1/2 in, Overall Length 24 3/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 10 1/2 in, Overall Height 17 1/4 in, Weight 4.27 lb, Color Silver, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.