IMC 90 Deg Elbow, 3 in, Threaded, Aluminum, Zinc Plated, Silver
Mfr # 732347
Zoro # G402313828
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
3 in
Connection Type
Threaded
Material
Aluminum
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
732347
Zoro #
G402313828
UPC #
091111011689
Country of Origin
United States
Dimensions
Trade Size
3 in
Overall Length
32 5/32 in
Overall Height
22 3/4 in
Compatible Conduit Trade Size
3 in
Elbow Radius
13 in
Outside Diameter (in)
3.5
Bend Radius
13
Description
Elbow, 90 Degrees, Aluminum, Trade Size 3 in, Overall Length 32 5/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 13 in, Overall Height 22 3/4 in, Weight 7.52 lb, Color Silver, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.