Zoro Homepage

IMC 90 Deg Elbow, 3/4 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 732341

  • Zoro # G702314228


product price: $10.99
/ea

Key Features

Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732341
Zoro #
G702314228
UPC #
091111011627
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
9 7/8 in
Elbow Radius
4 1/2 in
Overall Height
7 in
Compatible Conduit Trade Size
3/4 in
Bend Radius
4-1/2
Outside Diameter (in)
1.05

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
For Conduit Type
RMC
For Use With
IMC
Standards
UL 6A, ANSI C80.5
Application
Conductor Protection, Electrical Raceway
Insulated
No
Connector Type
90 Degrees
Thread Type
NPT
Rain Tight
Yes
Concrete Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
0.32 lb
Compatible Conduit Type
RMC
Elbow Angle
90 Degrees
Connection Orientation
90 Degrees
Angle
90
Fitting Type
Elbow

Description

Elbow, 90 Degrees, Aluminum, Trade Size 3/4 in, Overall Length 9 7/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 4 1/2 in, Overall Height 7 in, Weight 0.32 lb, Color Silver, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.