IMC Coupling, 1/2 in, Steel, Galvanized, Gray
Mfr # 139791
Zoro # G0365961
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
Steel
Finish
Galvanized
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139791
Zoro #
G0365961
UPC #
847656050016
Country of Origin
China
Dimensions
Trade Size
1/2 in
Overall Length
1 5/8 in
Inside Dia.
0.840 in
Thickness
0.110 in
Outside Dia.
0.84 in
Outside Diameter (in)
1.01
Wall Thickness (in)
0.104
Details
Item
IMC
Conduit Fitting Type
Coupling
Material
Steel
Finish
Galvanized
Color
Gray
Standards
UL 6A, CUL 6A
Application
Conductor Protection, Electrical Raceway
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Compatible Conduit Type
GRC, IMC
Surface Finish
Electrogalvanized
DIM B
1.63
Material Coating
Electrogalvanized
DIM A
1.01
Conduit Outlet Body Hub Style
Threaded
Description
Coupling,1/2 in.,GRC, Steel, Trade Size 1/2 in, Overall Length 1 5/8 in, Finish Electrogalvanized, Compatible Conduit Type GRC, IMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.