Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Coupling, 2 in, Threaded, Aluminum, Plain, Silver

  • Mfr # 732328

  • Zoro # G502314176


product price: $9.89
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732328
Zoro #
G502314176
UPC #
091111011368
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
2 1/8 in
Thread Size
2"-11 1/2
Overall Height
2 1/8 in
Compatible Conduit Trade Size
2 in
Outside Diameter
2.75 in
Outside Diameter (in)
2.75

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Features
manufactured from high purity 6063 aluminum alloy, T-1 temper.
For Conduit Type
RMC
For Use With
IMC
Connector Type
Straight
Application
Conductor Protection, Electrical Raceway
Insulated
No
Standards
UL 6A, ANSI C80.5
Rain Tight
Yes
Thread Gender
Female to Female
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Conduit Type
RMC
Thread Type
NPT
Concrete Tight
Yes
Weight
0.35 lb
Fitting Type
Coupling

Description

Threaded Coupling, Aluminum, Trade Size 2 in, Overall Length 2 1/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 2 1/8 in, Weight 0.35 lb, Color Silver, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.