Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Coupling, 3-1/2 in, Coupling, Steel, Galvanized, Silver

  • Mfr # 904152

  • Zoro # G0364248


product price: $57.89
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
3-1/2 in
Connection Type
Coupling
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904152
Zoro #
G0364248
UPC #
847656050092
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
3 13/32 in
Thread Size
3 1/2"-8
Overall Height
3 13/32 in
Outside Diameter
4.5 in
Reduction Size
5 in to 1/2 in
Wall Thickness (in)
0.215
Outside Diameter (in)
4.5

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Coupling
Material
Steel
Finish
Galvanized
Color
Silver
Standards
U.L. 6, ANSI C80.1, NEC 344, NEC 250.118
For Conduit Type
GRC, IMC
Application
Conductor Protection, Electrical Raceway
For Use With
Fits IMC and GRC Conduits
Insulated
No
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Compatible Conduit Type
GRC, IMC
Thread Gender
Female
Thread Type
NPT
DIM B
3.41
DIM A
4.5

Description

Coupling, Steel, Trade Size 3 1/2 in, Overall Length 3 13/32 in, Finish Electrogalvanized, Insulated No, Compatible Conduit Type GRC, IMC, Thread Size 3 1/2 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Coupling, Standards U.L. 6, ANSI C80.1, NEC 344, NEC 250.118, For Use With Fits IMC and GRC Conduits, For Conduit Type GRC, IMC, Overall Height 3 13/32 in, Color Silver, Connection Type Coupling, Outside Diameter 4.5 in, Reduction Size 5 in to 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.