IMC Coupling, 3-1/2 in, Threaded, Aluminum, Plain, Silver
Mfr # 732331
Zoro # G002314164
product price: $43.59
/eaKey Features
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732331
Zoro #
G002314164
UPC #
091111011399
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Overall Length
3-13/32 in
Thread Size
3 1/2"-8
Overall Height
3 13/32 in
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4.43 in
Outside Diameter (in)
4.438
Description
Threaded Coupling, Aluminum, Trade Size 3 1/2 in, Overall Length 3 13/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 3 1/2 In.-8, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 3 13/32 in, Weight 1.08 lb, Color Silver, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.