Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 100 ft, 2-1/4 in Bend, Steel, Black

  • Mfr # 6802-30-00
  • Zoro # G8069223

product price: 
$
575.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
2-1/4 in
Material
Steel
Jacket Material
Special Thermoplastic Elastomer
Finish
Galvanized
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6802-30-00
Zoro #
G8069223
UPC #
-
Country of Origin
United States
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Special Thermoplastic Elastomer
Finish
Galvanized
Jacket Color
Black
Min. Operating Temp.
-76 Degrees F
Max. Operating Temp.
302 Degrees F
Series
6800
Standards
Meets UL 94 HB
Flexible Conduit Usable Temp. Range
-76 Degrees to 302 Degrees F
Special Features
Extreme Temperature, Utilizes The 6100 Series Very Flexible Core, Thermoplastic Rubber Jacket is Virtually Unaffected By Temperature Extremes and Contain No Halogens, The Material Has A Flammability Rating of Ul 94-HB and is UV Stabilized, Excellent for Areas of High and Low Heat with Little Ventilation
Resistance Properties
Oil Resistant, Ozone Resistant
Wet Location
Yes
Jacketed
Yes
Flammability Rating
UL 94 HB
Indoor/Outdoor Usage
Indoor/Outdoor
Approval Rating
UL
Usable Temperature Range
-76 Degrees F to 302 Degrees F
Oil Resistant
Yes
Application
Resists extremes in temperature, Very high operating temperatures, For location requiring halogen free conduits, Industrial applications, Indoor or outdoor locations, Provides mechanical protection for conductors
Min Temperature RatingF
-76
Surface Finish
Thermoplasic Elastomer
Max Temperature Rating Dry F
302
Features
LIQUID-TUFFâ„¢ Non-UL EXTREME TEMPERATURE Liquidtight Flexible Metal Conduit; High quality thermoplastic rubber jacket - Black; Ability to withstand extremes in temperature; Hot dipped zinc galvanized low carbon steel core; Halogen free; Oil and ozone resistant
Flexibility
Flexible
Color
Black
Shell Material
Steel
Wire Color
Black
Traction Material
Steel

Dimensions

Trade Size
1/2 in
Nominal Length
100 ft
Bend Radius
2-1/4 in
Outside Dia.
0.82 in
Outside Diameter
0.82 in
Inside Diameter
0.62 in
Outside Diameter (in)
0.820/0.840 IN
Part Length (ft)
100
Trade Size (in)
1/2
Flexible Conduit Nominal Length
100 ft

Description

Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 2 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.62 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products