Shop ALLIED TUBE & CONDUIT
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 100 ft, 3 in Bend, Steel, Orange
- Mfr # 6202-30-OE
- Zoro # G8173234
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1/2 in
Nominal Length
100 ft
Bend Radius
3 in
Material
Steel
Jacket Material
Flame Retardant PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6202-30-OE
- Zoro #
- G8173234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in
- Nominal Length
- 100 ft
- Bend Radius
- 3 in
- Outside Dia.
- 0.82 in
- Outside Diameter
- 0.82 in
- Inside Diameter
- 0.62 in
- Trade Size (in)
- 1/2
- Part Length (ft)
- 100
- Outside Diameter (in)
- 0.820/0.840 IN
- Flexible Conduit Nominal Length
- 100 ft
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Orange, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, Jacket Color Orange, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.