Liquid-Tight Flex Metal Conduit, 3/4 in Trade Size, 500 ft, 3 in Bend, Steel, Gray
- Mfr # 6203-45-00
- Zoro # G2171666
product price:Â
$
1,331.99
/ea
Key Features
Trade Size
3/4 in
Nominal Length
500 ft
Bend Radius
3 in
Material
Steel
Jacket Material
Flame Retardant PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6203-45-00
- Zoro #
- G2171666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
- Nominal Length
- 500 ft
- Bend Radius
- 3 in
- Outside Dia.
- 1.03 in
- Inside Diameter
- 0.82 in
- Outside Diameter
- 1.03 in
- Part Length (ft)
- 500
- Outside Diameter (in)
- 1.030/1.050 IN
- Trade Size (in)
- 3/4
- Flexible Conduit Nominal Length
- 500 ft
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Gray, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 500 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.