Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 3/8 in Trade Size, 500 ft, 2 in Bend, Steel, Gray

  • Mfr # 6101-45-00
  • Zoro # G8140221

product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
2 in
Material
Steel
Jacket Material
Flame Retardant PVC
Finish
Galvanized
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6101-45-00
Zoro #
G8140221
UPC #
-
Country of Origin
United States
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Flame Retardant PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
165 Degrees F
Series
6100
Flexible Conduit Usable Temp. Range
-22 Degrees to 165 Degrees F
Standards
ANSI/NFPA-79, JIC Standards
Special Features
Very Flexible
Resistance Properties
Oil Resistant, UV Resistant
Jacketed
Yes
Voltage
600 V
Approval Rating
ANSI, JIC, NFPA
Flammability Rating
ANSI
Wet Location
Yes
Usable Temperature Range
-22 Degrees F to 165 Degrees F
Max Temperature Rating Dry F
140
Min Temperature RatingF
-4
Application
Vibration and movement absorbing
Oil Resistant
Yes
Features
LIQUID-TUFFâ„¢ Liquidtight Flexible Steel Conduit VF; Mechanical and moisture protection for conductors; Sunlight resistant; Flame retardant PVC jacket - Gray; Hot dipped zinc galvanized low carbon steel core; Very flexible
Surface Finish
PVC
Flexibility
Flexible
Color
Gray
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Trade Size
3/8 in
Nominal Length
500 ft
Bend Radius
2 in
Outside Dia.
0.69 in
Outside Diameter
0.69 in
Inside Diameter
0.48 in
Trade Size (in)
3/8
Part Length (ft)
500
Outside Diameter (in)
0.690/0.710 IN
Flexible Conduit Nominal Length
500 ft

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 500 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in, Resistance Properties Oil Resistant, UV Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.