Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Plastic Conduit, 3/4 in Trade Size, 100 ft, 1 in Bend, PVC, Black

  • Mfr # 160-021
  • Zoro # G0335568

product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
100 ft
Bend Radius
1 in
Material
PVC
Jacket Material
Flame Retardant PVC
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
160-021
Zoro #
G0335568
UPC #
077680212573
Country of Origin
United States
Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
Flame Retardant PVC
Finish
Unfinished
Jacket Color
Black
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
140 Degrees F
Series
160
Flexible Conduit Usable Temp. Range
0 Degrees to 140 Degrees F
Standards
CSA C22.3 No. 227.3, UL 1696
Special Features
For Use In Dry, Wet and Oily Conditions
Jacketed
Yes
Resistance Properties
Oil Resistant, UV Resistant
Approval Rating
CSA, UL
Wet Location
Yes
Usable Temperature Range
0 Degrees F to 140 Degrees F
Features
LIQUID-TUFFâ„¢ Liquidtight ULTRAFLEXâ„¢; cRUus component, extra-flexible Nonmetallic mechanical protection tubing; Corrugated flame-resistant PVC with integral reinforcing member; Non-conductive raceway - black
Oil Resistant
Yes
Application
Recognized component for use in protection of insulated wire in assemblies or consoles of electrical apparatus. Use is to be determined by Underwriters Laboratories Inc., Non-UL liquidtight raceway
Max Temperature Rating Dry F
140
Flexibility
Flexible
Color
Black
Shell Material
PVC
Wire Color
Black
Traction Material
PVC

Dimensions

Trade Size
3/4 in
Nominal Length
100 ft
Bend Radius
1 in
Outside Dia.
1.045 in
Inside Diameter
0.82 in
Outside Diameter
1.05 in
Trade Size (in)
3/4
Outside Diameter (in)
1.035/1.045 IN
Part Length (ft)
100
Flexible Conduit Nominal Length
100 ft

Description

Liquid-Tight Flex Plastic Conduit, Trade Size 3/4 in, Bend Radius 1 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Inside Diameter 0.82 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.05 in, Resistance Properties Oil Resistant, UV Resistant, 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products