Shop ALLIED TUBE & CONDUIT
See all product information
Create Account
Non-Metallic Conduit, Schedule 40, 1 in Trade Size, 10 ft, PVC
- Mfr # 8104
- Zoro # G108049212
product price:Â
$
11.39
/ea
Key Features
Conduit Type
Schedule 40
Trade Size
1 in
Nominal Length
10 ft
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8104
- Zoro #
- G108049212
- UPC #
- 91111081040
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 10 ft
Details
- Item
- Non-Metallic Conduit
- Conduit Type
- Schedule 40
- Material
- PVC
Description
1 x 10', Schedule 40 PVC Electrical Conduit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.