Shop ALLIED TUBE & CONDUIT
Additional $20.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rigid Metallic Conduit, 1/2 in Trade Size, 10 ft, Steel, Galvanized
Mfr # 278879
Zoro # G608049217
product price:Â
$
57.15
/ea
Sold in multiples of 10 for $571.50
Key Features
Conduit Type
Rigid
Nominal Length
10 ft
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 278879
- Zoro #
- G608049217
- UPC #
- 91111001017
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/2 in
- Nominal Length
- 10 ft
Details
- Item
- Metallic Conduit
- Conduit Type
- Rigid
- Material
- Steel
- Finish
- Galvanized
Description
12 x 10' Rigid Conduit, Galvanized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.