
Rigid Metallic Conduit, 2-1/2 in Trade Size, 10 ft, Steel, Galvanized
Mfr # 103119
Zoro # G708049230
product price:Â $316.99
/ea
Sold in multiples of 37 for $11,728.63
Item requires special delivery charges. A $22.50 per item surcharge will be applied.
Key Features
Conduit Type
Rigid
Nominal Length
10 ft
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
103119
Zoro #
G708049230
UPC #
91111001079
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Nominal Length
10 ft
Details
Item
Metallic Conduit
Conduit Type
Rigid
Material
Steel
Finish
Galvanized
Description
212 x 10' Rigid Conduit, Galvanized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.