Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4

  • Mfr # ALGBRD16X32GALVKIT

  • Zoro # G603979984


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGBRD16X32GALVKIT
Zoro #
G603979984
UPC #
-
Country of Origin
China

Description

Four 16" x 32" panels with formed edges Alligator Board quickly organizes your garage or workshop. It's metal construction is attractive, durable, and easy to maintain. These panels install straight out of the box. No furring strips needed. Sold as a four pack unit, this package comes with everything you need: 4 pack of galvanized Alligator Board with formed edges covers a 32" x 64" area. Pegboard Hardware Starter Set. 10 peg hooks to start! Pegboard uses standard 0.25" peg hooks that you can buy at your local hardware supply store. We don't make you buy proprietary hooks unlike our competition. Mounting Hardware....Only 4 Screws Per Panel....All Included 1 Pair of work gloves (used for installation).
  • Color: Galvanized.
  • For Use In: Garages, workshops, utility Rooms, Kitchens, Playrooms, Restaurants, Hospitals, Factories, Stores, Tradeshow Exhibits.
  • Construction: Steel.
  • Easy Installation.
  • Heavy Duty 20 Guage Steel.
  • Won't Rust or Bend.
  • Pack: 4.
  • Dimensions: 32"L x 16"W x 0.625"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.