Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2

  • Mfr # ALGBRD16X32STLS3

  • Zoro # G504062600


product price: $175.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGBRD16X32STLS3
Zoro #
G504062600
UPC #
-
Country of Origin
China

Description

Our aesthetic 300-Series stainless steel panels and strips are a natural for today's kitchens – at home and in restaurants, hotels, and schools. Hang your spoons, tongs, and hotpads on our hooks and your spices on our shelves and have all you culinary tools right where you need them.
Stainless pegboard includes two 16" x 32" 300-Series panels and matching stainless mounting screws to mount straight out of the box (no furring strips needed).
  • Also includes 1 pair of work gloves to use for installation.
  • For Use In: Garages, workshops, utility Rooms, Kitchens, Playrooms, Restaurants, Hospitals, Factories, Stores, Tradeshow Exhibits.
  • Use Standard Peg Hooks.
  • Easy Installation.
  • Won't Rust or Bend.
  • Pack: 2.
  • Dimensions: 32"L x 16"W x 0.625"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.