This item is Discontinued.

Alligatorboard Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 ALGBRD17x33GALV

Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (Discontinued)

  • Mfr # ALGBRD17x33GALV
  • Zoro # G703980590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALGBRD17x33GALV
Zoro #
G703980590
UPC #
-
Country of Origin
China

Description

AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes: This package comes with two galvanized panels and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation.
  • Color: Galvanized.
  • Heavy-duty 20 gauge steel.
  • Easy to install with included hardware.
  • Holds up to 90 lbs. when mounted on studs.
  • Won't rust.
  • Unique, strength-reinforcing dimpled holes accept standard hooks.
  • Open corners make it easy to run speaker wire or extension cords behind mounted panels.
  • For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
  • Construction: Steel.
  • Pack: 2.
  • Dimensions: 33"L x 17"W x 0.03125"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.