Zoro Homepage
This item is Discontinued.
Alligatorboard Alligator Board ALGBRD17X33GALVKIT Metal Pegboard Panel Kit without Flange/10 Hooks/Gloves - Pack of 4 ALGBRD17X33GALVKIT

Alligator Board ALGBRD17X33GALVKIT Metal Pegboard Panel Kit without Flange/10 Hooks/Gloves - Pack of 4 (Discontinued)

  • Mfr # ALGBRD17X33GALVKIT
  • Zoro # G004109645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGBRD17X33GALVKIT
Zoro #
G004109645
UPC #
-
Country of Origin
China

Description

Four 17" x 33" panels with unformed edges Alligator Board quickly organizes your garage or workshop. It's metal construction is attractive, durable, and easy to maintain. These unformed panels install straight out of the box and remain flush against the wall. Sold as a four pack unit, this package comes with everything you need: 4 pack of galvanized Alligator Board with unformed edges covers a 34" x 66" area. Pegboard Hardware Starter Set. 10 peg hooks to start! Pegboard uses standard 0.25" peg hooks that you can buy at your local hardware supply store. We don't make you buy proprietary hooks unlike our competition. Mounting Hardware....Only 4 Screws Per Panel....All Included 1 Pair of work gloves (used for installation).
  • Color: Galvanized.
  • Construction: Steel.
  • For Use In: Garages, workshops, utility Rooms, Kitchens, Playrooms, Restaurants, Hospitals, Factories, Stores, Tradeshow Exhibits.
  • Easy Installation.
  • Heavy Duty 20 Guage Steel.
  • Won't Rust or Bend.
  • Pack: 4.
  • Dimensions: 33"L x 17"W x 0.03125"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.