Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard, 16in.Hx32in.W, Metal, Black, PK2

  • Mfr # ALGBRD16X32BLK

  • Zoro # G8858263


product price: $69.69
/pk 2, $34.85/ea

Key Features

Material
Steel
Overall Width
32 in
Overall Depth
5/8 in
Overall Height
16 in
Load Capacity
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGBRD16X32BLK
Zoro #
G8858263
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Depth
5/8 in
Overall Height
16 in
Panel Hole Size
1/4 in
Thickness
5/8"
Width
32"
Height
16"
Hole Size
1/4"
Peg Hole Size
1/4 in

Details

Item
Pegboard Panel
Material
Steel
Load Capacity
90 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
Black
Number of Panels
2
Tool Storage Space
7.1 sq ft
Finish
Powder Coated
Item - Pegboards
Pegboard Panel
Number of Hooks
0
Storage
7.11 sq. ft.
Load Rating
90 lb.
Hole Shape
Round
Includes
Mounting Hardware
Hole Spacing
1"
Includes Mounting Hardware
Yes
Peg Hole Shape
Round
Whole Unit Load Capacity
180 lb
Pegboard Type
Panel
Storage Area
7 sq ft
Panel Load Capacity
90 lb
Peg Hole Spacing
1 in

Description

Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 90 lb Panel Load Capacity, Overall Depth 5/8 in, Overall Height 16 in, Overall Width 32 in, Storage Area 7 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Black, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.