Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard, 3in.Hx32in.W, Metal, Blue, PK2

  • Mfr # ALGSTRP3X32BLU

  • Zoro # G8858193


product price: $39.99
/pk 2, $20.00/ea

Key Features

Material
Steel
Overall Width
30 in
Overall Depth
5/8 in
Overall Height
3 in
Load Capacity
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGSTRP3X32BLU
Zoro #
G8858193
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
5/8 in
Overall Height
3 in
Panel Hole Size
1/4 in
Hole Size
1/4"
Width
32"
Height
3"
Thickness
5/8"
Panel Thickness
20 ga
Peg Hole Size
1/4 in

Details

Item
Pegboard Strip
Material
Steel
Load Capacity
90 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
Blue
Number of Panels
2
Item - Pegboards
Pegboard Strip
Load Rating
90 lb.
Hole Shape
Round
Hole Spacing
1"
Number of Hooks
0
Finish
Powder Coated
Storage
1.33 sq. ft.
Includes
Mounting Hardware
Tool Storage Space
1.3 sq ft
Storage Area
1 sq ft
Pegboard Type
Strip
Peg Hole Spacing
1 in
Whole Unit Load Capacity
180 lb
Peg Hole Shape
Round
Includes Mounting Hardware
Yes
Panel Load Capacity
90 lb

Description

Pegboard Strip, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Strip Pegboard Type, 90 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 5/8 in, Overall Height 3 in, Overall Width 30 in, Storage Area 1 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.