Zoro Homepage

Cutting Blades, Heavy Duty, 13/16" L, PK 6

  • Mfr # AX3501

  • Zoro # G0031838


product price: $54.49
/pk 6, $9.08/ea

Key Features

Material
Steel
Length
0.8"
Width
0.8"
Primary Cutting Application
General Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX3501
Zoro #
G0031838
UPC #
690773028433
Country of Origin
United States

Dimensions

Length
0.8"
Width
0.8"

Details

Item
Cutting Blades,Heavy Duty,13/16" L,PK 6
Material
Steel
Primary Cutting Application
General Material

Description

Cutting Blades,Heavy Duty,13/16 In. L,PK 6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.