Zoro Homepage

Cutting Blades, Standard Duty, 2" L, PK 6

  • Mfr # AX1600

  • Zoro # G0031013


product price: $26.79
/pk 6, $4.47/ea

Key Features

Material
Carbide Steel
Length
1 39/64 in
Width
13/16 in
Number of Blades Included
6
Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX1600
Zoro #
G0031013
UPC #
690773029973
Country of Origin
United States

Dimensions

Length
1 39/64 in
Width
13/16 in
Thickness
0.09 in
Blade Width
13/16 in
Blade Length
1 19/32 in
Blade Thickness
0.09375 in

Details

Item
Cutting Blade
Material
Carbide Steel
Number of Blades Included
6
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Point Type
Sharp
Number of Cutting Edges
1
Mount Type
Cutter Block
Number of Blade Points
1
Blade Dispenser Included
No
Blade Edge
Straight
Blade Tip
Standard
For Cutting Rubber
Yes
Blade Edge Type
Straight
For Cutting Cardboard
Yes
For Cutting Fabric
Yes
For Cutting Paper
Yes
For Cutting Cork
Yes
Material Application
Multipurpose
For Cutting Plastic
Yes
For Cutting Leather
Yes
Includes Blade Dispenser
No

Description

Cutting Blade, Blade Edge Type Straight, Blade Length 1 19/32 in, Blade Material Steel, Blade Thickness 0.09 in, Blade Tip Standard, Blade Width 13/16 in, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.