Zoro Homepage

Cutting Mat, Self Healing, 18x18 In.

  • Mfr # AX1633

  • Zoro # G8581377


product price: $53.99
/ea

Key Features

Length
18 in
Width
18 in
Color
Black/Tan
Use With
Allpax Gasket Cutters
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX1633
Zoro #
G8581377
UPC #
690773030177
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Thickness
1/4 in
Width (In.)
18
Length (In.)
18
Thickness (In.)
1/4

Details

Item
Cutting Mat
Color
Black/Tan
Use With
Allpax Gasket Cutters
Characteristics
Non-slip, Textured Surface Designed to Reduce Blade Friction, Breakage, and Reseal After Each Use
Type
Self-Healing

Description

Cutting Mat, Self-Healing, Length 18 in, Width 18 in, Thickness 1/4 in, Color Black/Tan, Use With Allpax Gasket Cutters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.