Zoro Homepage

Gasket Cutter, Heavy Duty Metric, 26Pcs.

  • Mfr # AX6100

  • Zoro # G8581194


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Chrome, Plastic, Steel
Number of Pieces
26
Includes
(1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
Body Material
Brass
Max. Workpiece Thickness
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX6100
Zoro #
G8581194
UPC #
690773030290
Country of Origin
United States

Dimensions

Max. Workpiece Thickness
19 mm
Dimension Type
Metric
Cutting Dia.
6 to 330mm
Minimum Cutting Diameter
1/4 in
Cutting Depth
0.75 in
Maximum Cutting Diameter
13 in
Overall Length
12 in
Maximum Workpiece Thickness
0.75 in

Details

Item
Gasket Cutter
Material
Brass, Chrome, Plastic, Steel
Number of Pieces
26
Includes
(1) Bolt Hole Locator Template, (1) Center Pin Handle, (1) Cutter Block Assembly, (1) Cutting Knob, (1) Disc Pin, (1) Dove Tail Designer Template, (1) Instructions, (1) Long Center Pin, (1) Medium Center Pin, (1) Pivot Post, (1) Post with Offset Pin, (1) Short Center Pin, (1) Storage Case, (2) Knurled Nut for Pivot Post, (6) Heavy-Duty Blades, (6) Standard Blades
Body Material
Brass
Features
Plastic Non-Slip, Textured Surface
Gasket Cutter Type
Extension-Style
System of Measurement
Metric

Description

This Allpax Metric Gasket Cutter is the ideal tool for cutting gaskets. It comes with 26 pieces, so you can work on multiple projects at once. The punch and chisel set includes cutters that are 6 to 330mm in diameter. This ensures that you will be able to handle most types of gasket cutting jobs. Made of heavy duty brass, the body of this metric gasket cutter is durable and long lasting. You can use it on 19 mm thick workpieces with ease. With its wide range of applications, the Allpax Metric Gasket Cutter will make your next project much easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.