Zoro Homepage

Metric Gasket Cutter Kit, Hvy Duty, 34Pcs.

  • Mfr # AX6140

  • Zoro # G8581237


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Chrome, Plastic, Steel
Number of Pieces
34
Includes
Max. Workpiece Thickness
19 mm
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX6140
Zoro #
G8581237
UPC #
690773030337
Country of Origin
United States

Dimensions

Max. Workpiece Thickness
19 mm
Dimension Type
Metric
Cutting Dia.
6 to 1245mm
Cutting Depth
0.75 in
Overall Length
18 1/2 in
Maximum Cutting Diameter
49 in
Maximum Workpiece Thickness
0.75 in
Minimum Cutting Diameter
1/4 in

Details

Item
Gasket Cutter Kit
Material
Brass, Chrome, Plastic, Steel
Number of Pieces
34
Includes
Body Material
Brass
Features
Plastic Non-Slip, Textured Surface
Gasket Cutter Type
Extension-Style
System of Measurement
Metric

Description

Gasket Cutter Kit, Body Material Brass, Cutting Depth 0.75 in, Gasket Cutter Type Extension-Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.