Zoro Homepage

Packing Hook, Corkscrew, 15in. L.

  • Mfr # AX1212

  • Zoro # G8581334


product price: $34.85
/ea

Key Features

Point Type
Corkscrew
Magnet End
No
Handle Material
Steel
Handle
Solid
Threaded Points
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX1212
Zoro #
G8581334
UPC #
690773028839
Country of Origin
United States

Dimensions

Overall Length (In.)
15"
Overall Length
14 in

Details

Item
Packing Hook
Point Type
Corkscrew
Magnet End
No
Handle Material
Steel
Handle
Solid
Threaded Points
YES
Tip Material
Tempered Tool Steel
Replaceable Tip
Yes
Product Type
Packing Extractor
Tool Tip Type
Corkscrew
Tool Type
Flexible Shaft
Compatible Packing Space - Minimum
7/16 in

Description

Packing Hook, Overall Length 14 in, Compatible Packing Space - Minimum 7/16 in, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.