Packing Hook, Corkscrew, 7-1/2in. L.
Mfr # AX1210
Zoro # G8581316
product price: $26.89
/eaKey Features
Point Type
Corkscrew
Magnet End
No
Handle Material
Steel
Tip Material
Tempered Tool Steel
Replaceable Tip
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX1210
Zoro #
G8581316
UPC #
690773028815
Country of Origin
United States
Dimensions
Overall Length (In.)
7-1/2"
Overall Length
7.2 in
Details
Item
Packing Hook
Point Type
Corkscrew
Magnet End
No
Handle Material
Steel
Tip Material
Tempered Tool Steel
Replaceable Tip
Yes
Handle
Solid
Threaded Points
YES
Tool Type
Flexible Shaft
Tool Tip Type
Corkscrew
Product Type
Packing Extractor
Compatible Packing Space - Minimum
1/4 in
Description
If you are looking for a packing hook that is easy to use and can withstand rigorous applications, the ALLPAX AX1210 Packing Hook is the one for you. With a corkscrew tip, this solid steel packing hook can easily probe between objects without scratching or damaging them. The threaded points make it easy to insert into surfaces. The handle provides maximum grip and control during probing operations. It has an overall length of 7 1/2 in., with a 7-1/2" length overall. If you want quality, then go with the ALLPAX AX1210 Packing Hook.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.