Zoro Homepage

Scale Bar, L, 54" to 80" Size, 33-5/16" L

  • Mfr # AX1474

  • Zoro # G0030989


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Features
Durable, 1/16" Scale Increments, 54"-80" Long Scale Bar
Overall Length
23-1/2"
Overall Width
8.3"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX1474
Zoro #
G0030989
UPC #
690773029904
Country of Origin
United States

Dimensions

Overall Length
23-1/2"
Overall Width
8.3"

Details

Item
Scale Bar,L,54" to 80" Size,33-5/16" L
Features
Durable, 1/16" Scale Increments, 54"-80" Long Scale Bar
Material
Steel

Description

Scale Bar,L,54 In. to 80 In. Size,33-5/16 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.