Zoro Homepage

Scale Bar, M, 22" to 42" Size, 23-1/2" L

  • Mfr # AX1411

  • Zoro # G0030672


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Features
Durable, M3 Scale Bars - 22"- 42", 1/16" Scale Increments
Overall Length
23-1/2"
Overall Width
4-1/2"
Material
Steel
Includes
(1) Pivot-Post, (1) Knurled Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX1411
Zoro #
G0030672
UPC #
690773029669
Country of Origin
United States

Dimensions

Overall Length
23-1/2"
Overall Width
4-1/2"

Details

Item
Scale Bar,M,22" to 42" Size,23-1/2" L
Features
Durable, M3 Scale Bars - 22"- 42", 1/16" Scale Increments
Material
Steel
Includes
(1) Pivot-Post, (1) Knurled Nut

Description

Scale Bar,M,22 In. to 42 In. Size,23-1/2 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.